Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Ashcroft DG25 Digital Pressure Gauge, 30 to 0" Hg Vacuum, 1/4" NPT(M) Process connection

EW-68334-01
$286.00 USD/EACH

  • Stainless steel sensor and nine engineering units make this gauge suitable for many applications
  • ±0.5% of span accuracy
  • IP67 rated case
  • Easy-to-read, 5-digit display with 20-segment bar graph
A versatile and economic choice for a wide variety of pressure measurement applications. Gauges feature easy-to-use, three-button keypad programming. Cycle life of 108 makes these gauges a great value.


Case material is made of PC/ABS. Gauges feature tare, min/max memory, and nine engineering plus one custom engineering units, as well as a bright backlight. Sensor is welded to the socket for added durability. Max pressure indication reduces chances of damage to the unit. Burst pressure rating is 300 to 800% of range. Gauges meet ASME B40.7 safety requirement. Other pressure connections, such as 1/8" NPT(M), are available. Call for assistance.

Product Type Digital gauges
Wetted materials 17-4 PH and 316L stainless steel
Accuracy ±0.5% full scale
Unit of Measurement psi, in. Hg, cm Hg, mm Hg, kPa, mPa, Bar, kg/cm2, ft WC, and user-defined unit
Resolution 0.01 in. Hg
Range 0 to 30 in. Hg
Process connection 1/4" NPT(M)
Power Two AA batteries
Dial size (" Dia) 2 1/2" (64 mm)
Case Polycarbonate/ ABS
Lens material Polycarbonate
CE Compliance Yes
Display 5-digit LCD, 0.5" H
Brand Ashcroft
Manufacturer number DG2551L0NAM02L0IM&V-XZZ
Model DG2551L0NAM02L0IM&V-XZZ
Make DG25

Accessories
Qty/Price
Availability

at $9.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title