Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Ashcroft Transducer, 100 PSI, 4-20 mA

EW-68900-52
$157.00 USD/EACH

  • Affordable performance in a compact, durable package
  • ±1% total error band accuracy
  • High EMI/RFI rating
  • High temperature capability
High accuracy is accomplished by marrying a high performance ASIC to a very stable polysilicon thin film pressure sensor. The sensor is electron-beam welded to a pressure fitting of stainless steel, providing high overpressure capability and outstanding durability against shock and vibration. Transducer circuitry is held securely within an internal cage and housed in a reinforced nylon enclosure.
Product Type Pressure transducers
Media compatibility any media compatible with 17-4PH stainless steel
Wetted materials 17-4 PH SS
Accuracy ±1% of span
Output 4 to 20 mA
Range 0 to 100 psi
Max pressure (psi) 100
Process connection 1/4" NPT(M)
Electrical connections 3-pin Metri-Pak with 3-ft (1-m) cable, 24AWG
Power 9 to 36 VDC
Case nylon
Brand Ashcroft
Manufacturer number G2-7-M02-42-G2-100#-G
Model G2100PSI
Make TypeG2

Calibrations
Qty/Price
Availability

at $155.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title