Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Atago Brix Refractometer, 0.0 To 32.0% Brix, w/automatic temperature compensation

EW-02941-87
$239.00 USD/EACH

  • Precision accuracy ensures process and quality control across the entire Brix range!
Use these Brix refractometers to measure concentration of fruits, beverages, and canned goods; total solid content of syrups, vinegar, and sauces; or check the quality of vegetable, fruit, and grass tissues. Refractometers can also be used for chemical, agricultural, manufacturing process control, quality control, preshipment, and other applications.Brix Refractometers feature a screw potentiometer for calibration and easy-to-read numbers on internal scale for excellent resolution. Models with automatic temperature compensation (ATC) are perfect for applications where the temperatures of your samples vary. Refractometers are made of polybutylene terephthalate (PBT) thermoplastic.
Product Type Refractometer (Analog)
Brix scale range (Minimum) 0
Brix scale range (Maximum) 32
Resolution 0.2% Brix
Temp compensation 50 to 86°F (0 to 30°C)
Accuracy ±0.2% Brix
Model 2312 MASTER-T
Manufacturer number 2312 MASTER-T
CE Compliance Yes

Calibrations
Qty/Price
Availability

at $75.00 USD/EACH
Usually ships in 9 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title