Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Atago Digital Urine Specific Gravity Refractometer

EW-02941-70
$379.00 USD/EACH

Usually ships in 8 days.
Qty

  • Measure urine specific gravity - quickly and accurately
This digital pocket refractometer utilizes the refractive index method for measuring urine specific gravity. Unit features automatic temperature compensation for quick and efficient measurements. The lightweight, water-resistant IP65-rated design allows you to take measurements anywhere. Operation is simple - place the sample on the prism and press the start key; the measurement value is displayed in seconds. Calibration is simple – clean off the prism, add water, and press the zero key.
What's Included:
storage case and two AAA batteries.
Product Type Refractometer (Digital)
Resolution 0.001 usg
Refractive Index (Minimum) 1
Refractive Index (Maximum) 1.06
Temp compensation 50 to 95°F (10 to 35°C)
Accuracy ±0.001
Response time 3 seconds
Sample volume 0.3 mL minimum
Dimensions 2 in W x 4.25 in H x 1.25 in D
Model 4410(PAL-10S)
Manufacturer number 4410(PAL-10S)
CE Compliance Yes
Display 3-digit LCD
Power two AAA batteries (included)

Accessories
Qty/Price
Availability

at $21.25 USD/PACKAGE of 12

In stock.
Calibrations
Qty/Price
Availability

at $75.00 USD/EACH
Usually ships in 9 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title