Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Atago Palette-style digital refractometer, 0.0 to 32.0% Brix

EW-02940-47
$839.00 USD/EACH

Usually ships in 7 days.
Qty

  • Water-resistant design is ideal for field use in damp areas
  • Provides operator the ability to set user scales
Fast and accurate concentration readings make these compact portable refractometers ideal for on-site use. A built-in thermistor provides automatic temperature compensation (ATC) so you don’t have to struggle with temperature correction tables. Error messages indicate concentrations or temperatures that fall out of range, inadequate sample volume, standardization errors, or low-battery. Easily calibrate units using distilled water and the zero-adjustment button.
What's Included:
one 9V battery. Models 02940-51 and -63 also include a sample holder for viscous samples and a vial of standard solution.
Product Type Refractometer (Digital)
Brix scale range (Minimum) 0
Brix scale range (Maximum) 32
Resolution 0.1% Brix
Temp compensation 41 to 104°F (5 to 40°C)
Accuracy ±0.1% Brix
Response time 3 seconds
Sample volume 0.1 to 0.3 mL
Dimensions 6.75 in W x 1.625 in H x 3.5 in D
Model 3405 PR-32A
Manufacturer number 3405 PR-32A
CE Compliance Yes
Display 3-digit LCD
Power One 9 V battery (included)

Accessories
Qty/Price
Availability

at $25.60 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $75.00 USD/EACH
Usually ships in 9 days.
Reconditioned & Like New
Qty/Price
Availability
RECOND 02940-47
EW-00258OL

at $357.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title