Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Atomic Absorption Spectrophotmeter, basic digital display model

EW-28750-35
$11,335.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • A library with methods of analysis for over 60 elements
  • Software preloaded with operation conditions
  • Stable optical system for high sample throughput
Low detection limits and simple, rapid testing methods make these sensitive atomic absorption (AA) spectrophotometers ideal for environmental testing, toxicology, and quality control labs. Selectable bandwidth complies with many EPA methods. Convenient controls enable optional adjustment of all parameters - lamp and burner alignments, gas flows, light output levels, andoperational analysis modes. Prominent display reads absorption, concentration or emission values.
Durability and safety add value to these sensitive instruments. The titanium burner head is enclosed in a high-density polyethylene (HDPE) premic chamber to prevent corrosion. The burner safety interlock system prevents start-up if improper gas is connected or if the burner is not connected.
This rugged, easy-to-use unit is perfect for repetitive analysis. The combination of the stable beam optical system and a higher sensitivity allows for fast accurate analysis. The increased burner sensitivity makes it ideal for testing far-UV elements, such as arsenic and selenium. Deuterium background correction on 28750-10 and 28750-15 compensates for organics present in sample matrix.
This microprocessor unit on 28750-10 and 28750-15 has powerful software tools for analysis and reporting. Output on 28750-35 is RS-232 provided without report generation software.
What's included: air/acetylene burner, methods library, software package, and a 6-foot cord with a 3-prong plug.
Product Type Atomic Absorption Spectroscopes
Optics 250-mm Ebert mount diffraction grating monochromator
Bandwidth 0.2, 0.7, or 2.0 nm
Wavelength range 190 to 900 nm
Wavelength accuracy ±0.2 nm
Wavelength reproducibility ±0.1 nm
Output RS-232
Source lamp Two lamp turret
Display Digital LCD
Weight 50 lbs (80 lbs shipping)





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • Bioethanol Test Method Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title