Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Autoclavable Cable Ties, PP, 4"

SI-06830-85
$96.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $86.40/PACKAGE
30 15% $81.60/PACKAGE
120 20% $76.80/PACKAGE
Usually ships in 10 days or sooner.
Qty
    Polypropylene (PP) cable ties are ideal for tubing bundles. and for applications that require autoclaving. PP resists a number of chemicals and is UV-resistant. Autoclavable (up to 250 deg F at 15 psi for 30min).
    Product Type Cable Ties
    Bundle dia 0.75 in
    Min loop strength 11 lb
    Length (in.) 4
    Qty/pk 1000





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title