Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Autoclavable Polypropylene Bags, 12 X 24 250/pk

EW-06501-06
$100.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $90.00/PACKAGE
30 15% $85.00/PACKAGE
120 20% $80.00/PACKAGE
Product Type Autoclavable Bags
Material Polypropylene
Size (" W) 12
Size (" L) 24
Thickness (mil) 1.5
Color Clear

Accessories
Qty/Price
Availability
Plastic tie, 4"L
EW-06831-15

at $15.75 USD/PACKAGE of 1000

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title