Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Automatic self-zeroing, self-supporting burette; capacity, 25mL; subdivision, 0.1mL; reservoir, 1000mL

EW-07879-30
$258.00 USD/EACH

    These burettes prevent contamination of media by outside elements. Feature easy-to-read blue graduations against white background. Flexible vinyl fill tube connects burette top with vinyl bottle stopper and extends into bottle. Operate the unique push-button stopcock using thumb pressure for drop-by-drop delivery. Small screw clamp lets you preset drop speed for repeat titration. LDPE bottle and tube, vinyl stopper, glass burette, PP stopcock. Bel-Art.
    Product Type Self-Supporting Burettes
    Subdivisions (mL) 0.1
    Capacity (mL) 25

    Accessories
    Qty/Price
    Availability

    at $36.00 USD/PACKAGE of 12

    In stock.
    Burette brush, 16-1/2
    EW-84550-61

    at $38.00 USD/PACKAGE of 12

    In stock.
    Calibrations
    Qty/Price
    Availability

    at $66.00 USD/EACH
    Usually ships in 9 days.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title