| Product Type |
Temperature control, benchtop |
| Control input (thermocouple) |
Yes |
| Control input (RTD) |
Yes |
| Control output 1 |
Relay: 5 A mechanical, 250 VAC |
| Alarm output |
Yes |
| Communication output |
RS-485 |
| Control output |
time proportioning, 5 A mechanical relay, 115 VAC |
| Min temperature (º C) |
0 |
| Max temperature (º C) |
50 |
| Min temperature (º F) |
32 |
| Max temperature (º F) |
122 |
| Dimensions (" W) |
6 |
| Dimensions (" H) |
8-1/2 |
| Dimensions (" D) |
8 |
| Display |
dual 4-digit LEDs, 0.56" H each |
| Resolution |
0.1° or 1° selectable |
| Accuracy |
±0.25% of span, ±1 LSD |
| Brand |
Love |
| Model |
4B-986 |
| Manufacturer number |
4B-33-986/U |
| Power (VAC) |
115 |