Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Babcock 110V, 60Hz centrifuge; 12 bottle capacity

EW-17360-10
$4,480.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty
    These centrifuges are specifically designed for Babcock Testing. All models feature a heater, thermostat (factory set for 140°F (60°C)), thermometer, visiscope, and brakes in a durable cast aluminum housing. The control box on top of the centrifuge provides easy access to the pilot light and motor and heater switches.
    Product Type Extraction
    Max RCF 166 x g
    Speed range 836 rpm
    Max capacity 12
    Refrigerated No
    Power (VAC) 110
    Bottle size 6 1/2"H x 1 7/16" dia
    Temp range 88 to 200°F (31 to 93°C)
    Diameter 20" dia
    Max RCF (x g) 166
    Power (Hz) 60
    Dimensions 15 1/2" H

    Build a complete system




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title