Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Bacdown Gel No-Rinse Skin Cleanser, 16 oz

EW-86115-18
$14.00 USD/EACH

  • Nondrying skin cleanser can be used anywhere soap and water are not available
  • Gentle emollients soothe and moisten skin
  • Reduces bacteria count on hands prior to gloving or entering aseptic environments
Special formula of 62% ethyl alcohol. Meets OSHA requirements for hand washing.
Product Type Hand Cleaner
Format Pump
Packaging 16 oz bottle
Brand Bacdown
Manufacturer number 7106
Model 7106





Technical Resources
  • MSDS.pdf
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title