Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Bacharach GDC-350 Fixed-Mount Gas Monitor, Oxygen

EW-81973-81
$745.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Prewired power supply with cord set for out-of-box operation
Start monitoring quickly and easily—prewired power cord and easy mounting provides out-of-box operation. Detect one or two gases in an area with these fixed-mount gas monitors. Rugged PVC enclosure makes these monitors suitable for a wide range of applications. Calibration Extending Firmware (CEF) enhanced sensors account for the aging of the CO, NO, and NO2 sensors, decreasing the frequency of calibration. Front-panel LEDs and audible alarms indicate alarm condition. Two alarm relays control external devices such as fans, or connect to building management systems for notification.
What's Included:
prewired power cord.
Product Type Fixed-Mount Gas Detection
Gasses Measured Oxygen
Range (O2) 0 to 25% vol.
Accuracy ±10% of set point
Alarm LED indicators and audible
Output Two SPDT relays rated for 5 amps at 250 VAC
Power 110 to 220 VAC
Dimensions (" W) 6-3/4
Dimensions (" H) 5-5/16
Dimensions (" D) 2-9/16
Manufacturer number 5918-0300





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title