Bacti-Cinerator IV - 120V

EW-01850-22
$428.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


  • Sterilizes platinum loops and needles safely and conveniently
  • Prevents infectious spatter and cross contamination
The Bacti-Cinerator IV utilizes infrared heat to incinerate organic material deep within the ceramic funnel. Sterilization takes only 5 to 7 seconds at optimum sterilizing temperature of 1500°F. Unit can be used in anaerobic chambers
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Brand Bacti-Cinerator

Accessories
Qty/Price
Availability

at $172.75 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  • 13-14 Spanish Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    5 Questions | 5 Answers
    Displaying questions 1-5
    • Q:

      What is the heat output (in watts or BTU/hr) to the surrounding environment?
      Asked on 5/3/2013 by Alex from Elkridge, MD

      1 answer

      • STAFF EXPERT

        A:

        The shield/housing can reach 400 F and the internal chamber reaches 1500 F. These are the known specifications. Actual BTU/hr or Wattage are unknown.

        Answered on 5/6/2013 by Christina from Technical Support
    • Q:

      I have a Bacti-Cinerator IV which is approx 2 years old. It has experienced only lite duty, but seems to take a bit longer to reach working temps now. Could this mean that it will need a new element soon? Or perhaps it just needs to be cleaned? Do elements slowly decline over their lifetime, or do they go all at once like a light bulb?
      Asked on 5/18/2011 by Ron from Newcastle, WA

      1 answer

      • Staff Reviewer

        A:

        The elements can corrode, wear should be checked prior to burn out (like a light bulb). If you can see orange glowing cracks upon heat up, the element does need to be replaced. Cleaning really is not possible since the actual heating elements are not directly exposed. Overall, yes this may be a good indication the element needs to be changed as well. The unit should take no longer than 10 minutes to warm up, and that is the time it takes to reach the optimal sterilizing temperature (1500°F/816°C).

        Answered on 5/20/2011 by Jen from Technical Support
    • Q:

      How long does it take to heat up to sterilizing temperature?
      Asked on 2/16/2011 by Dave from Baltimore, MD

      1 answer

      • STAFF EXPERT

        A:

        Ten minutes after the BACTI-CINERATOR is turned to “ON”, the optimal sterilizing
        temperature (1500°F/816°C) will be reached.

        Answered on 2/17/2011 by Jaime from Technical Support
    • Q:

      On a demonstration of the Gram Stain that McGraw Hill produces, the Univ. of IIlinois has an acessory part that drys slides. This part attached to the Bact-cinerator. I am searching for a source from where to purchase such.
      Asked on 2/3/2010 by Anonymous from Milledgeville, GA 31061

      1 answer

      • STAFF EXPERT

        A:

        There are three accessories available for the Bactcinerator that can be used to dry slides in different quantities. The single slide dryer is our part number 00241NO, the two-slide dryer is our part number 00241NN, and the three-slide dryer is our part number 00241NP. Please see the website for current pricing and availability information.

        Answered on 2/9/2010 by Josh from Technical Support
    • Q:

      I need the dimensions and weight of this item please.
      Asked on 7/2/2009 by Stephanie from Franklin TN

      1 answer

      • STAFF EXPERT

        A:

        The item weight is approximately 5.5 lbs.
        The dimensions are approximately 10" High x 4" Wide x 8-1/2" Deep.

        Answered on 7/6/2009 by Jaime from Technical Support
    Displaying questions 1-5

    Do you have a question about this product? 

    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title