Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Balmac 235M Digital Vibration meter, Metric version

EW-65700-21
$975.00 USD/EACH

Usually ships in 4 days.
Qty

  • Precision vibration meters help eliminate down time and costly repairs
  • Measures overall vibration amplitude in the range of 60 to 420,000 RPMs
  • Industrial 100 mV/g Accelerometer
  • Accelerometer for measuring vibration displacement, velocity and acceleration
  • Lightweight, rugged design for industrial environments
  • Easy-to-read LCD Graphic Display
  • Magnetic Base
  • 7" Probe Extention
  • Auto power off
  • English and metric models

What's Included:
ICP accelerometer with 5-ft cable, magnetic base, 7" probe tip, four AA batteries, carrying case,
NIST-traceable calibration report supplied by the manufacturer, and “B” Book Guide to Vibration Measurement vibration severity wallet card.
Vibration range High: 2000 = 199.9 to 1999
Medium: 200 = 19.99 to 199.9
Low: 20 = 01.99 to 19.99
Product Type Digital Vibration Meter, Metric
Amplitude meter range Displacement: 2.5 to 1999 micrometers (peak-to-peak)
Velocity: 0.02 to 1999 mm/sec (peak)
Acceleration: 0.01 to 1999 g (peak)
Frequency range ±5% = 60 to 420,000 RPM (3 to 8,000 Hz)
Vibration range (Acceleration) 0.01 g
Display Graphic LCD with low-battery indicator
Displacement 0.02 micrometers
Dimensions (" W) 5-3/4
Dimensions (" H) 3-2/3
Dimensions (" D) 1-2/3
Power Four AA batteries
Input Industrial ICP accelerometer (100 mV/g)
Velocity 0.02 mm/sec
Accuracy 5% of full scale
Brand Balmac
Model 235M

Accessories
Qty/Price
Availability

at $7.50 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $155.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title