Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Barbed fittings, Reducing Connector, Kynar, 3/8" x 1/4" ID, 1/8", 2-5/32", 9/16"; 10/pack

SI-30703-54
$26.50 USD/PACKAGE of 10

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $23.85/PACKAGE of 10
50 15% $22.52/PACKAGE of 10
100 20% $21.20/PACKAGE of 10
Product Type Barbed fittings
Tubing ID (in.) 0.375 x 0.25
Dimensions orifice 1/8"
Sterilization Autoclave or ETO
Dimensions B 9/16"
Material PVDF
Dimensions A 2-5/32"
Quantity 10
Tubing ID 3/8" x 1/4"
Manufacturer number C6-4NK(10 PACK)





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title