Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Barbed fittings, T connector, Clear PP, 1/16" ID, 1/32", 25/32", 15/32"

EW-30506-15
$135.00 USD/PACKAGE of 250

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $121.50/PACKAGE of 250
50 15% $114.75/PACKAGE of 250
100 20% $108.00/PACKAGE of 250
Product Type Barbed fittings
Tubing ID (in.) 0.0625
Dimensions orifice 1/32"
Sterilization Autoclave or ETO
Dimensions B 15/32"
Material Polypropylene
Dimensions A 25/32"
Quantity 250
Tubing ID 1/16"
Manufacturer number AP0406TBEP 250/PK





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title