Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Barometric Pressure Transducer, 800 to 1100 hPa/mb

EW-98072-40
$565.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Excellent response time and long-term stability
  • Sleep mode ensures instant start-up
  • Low power consumption—3 mA nominal
Low-cost barometric pressure transducers are designed for use in environmental applications that require excellent accuracy, fast response, and long term reliability. Accurate signal conditioning and environmental compensation are provided by a capacitive sensor and proprietary custom IC circuit.
Housing is constructed of stainless steel and polyester that withstand environmental extremes. A removable 5-pin terminal strip enables easy wiring connection to datalogger and signal connections. Pressure connection is a 1/8" barbed fitting.
Product Type Pressure transducers
Media compatibility noncondensing air or gas
Accuracy ±0.3 hPa/mb
Resolution 0.01 mb
Range 800 to 1100 hPa/mb
Output 0 to 5 VDC
Process connection 1/8" barb
Electrical connections 3 or 4 wire
Power 9.5 to 28 VDC
CE Compliance Yes
Brand Cole-Parmer
Manufacturer number 2781800MA1B2BT1 CP1

Accessories
Qty/Price
Availability

at $31.50 USD/PACKAGE

In stock.

at $79.00 USD/PACKAGE

Call 1-888-358-4705 for availability.
Calibrations
Qty/Price
Availability

at $155.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title