Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Bath for Bath/Magnetic Stirrer Systems, 8 L, 220 VAC/50 Hz

Item# EW-02918-07

$495.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Available for order
or call to order
Qty

  • Simple setup, easy-to-grip handles, and efficient design
  • Precise temperature and stirring control
  • Use as water bath, stirrer bath, or heat evaporator for various applications
Use baths and stirrers separately or together. Bath components incorporate durable 304 SS inner construction with 316L SS heating element. Baked-on melamine finish on galvanized steel bath exterior. Over-current protection fuse and empty-boiling preventative safety devices. Stirrers feature a powerful rare-earth magnet with smooth speed control to a maximum speed of 1500 rpm. Easy-to-clean design, the main body is made of durable glass fiber-reinforced polybutylene terephthalate, which is heat- and chemical-resistant. Combine baths and magnetic stirrers (sold separately) for excellent temperature uniformity and stirring action. Typical applications include protein digestion and polymer research.
What's Included:
6-ft (1.8-m) power cord with plug, thermometer holder, fuse, scale remover
Product Type Water Bath
Capacity (Liters) 8
Max temperature (º C) 95
Min temperature (º C) Ambient +5
Qty/ea 1
Brand Advantec
Heater wattage 1.2 kW
Power (VAC) 220

Calibrations
Qty/Price
Availability

at $266.00 USD/EACH
Usually ships in 13 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews