Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Bath for Magnetic Stirrer, 8L, 120VAC

EW-02918-05
$495.00 USD/EACH

Usually ships in 15 days.
Qty

  • Simple setup, easy-to-grip handles, and efficient design
  • Precise temperature and stirring control
  • Use as water bath, stirrer bath, or heat evaporator for various applications
Use baths and stirrers separately or together. Bath components incorporate durable 304 SS inner construction with 316L SS heating element. Baked-on melamine finish on galvanized steel bath exterior. Over-current protection fuse and empty-boiling preventative safety devices. Stirrers feature a powerful rare-earth magnet with smooth speed control to a maximum speed of 1500 rpm. Easy-to-clean design, the main body is made of durable glass fiber-reinforced polybutylene terephthalate, which is heat- and chemical-resistant. Combine baths and magnetic stirrers (sold separately) for excellent temperature uniformity and stirring action. Typical applications include protein digestion and polymer research.Why are shaking water baths necessary? Shaking water baths allow you to agitate samples while maintaining a constant temperature. Gentle heating within the shaking bath allow you to temper samples easily and adequately. Choose from baths with an integrated shaker or from water baths with an optional shaking platform which offers more flexibility.


Cole-Parmer® StableTemp® Shaking Baths consist of an independent shaking platform and bath, allowing you to use the bath separately as your needs change. Dual-action shaking bath platform allows you to choose orbital or reciprocal motions, providing the agitation necessary for your samples. These digital shaking baths have a temperature range of 5° above ambient up to 100°C. Choose from 20- or 28-liter bath sizes and a selection of flask holders to keep your sample secure.


Lab Companion Shaking Water Baths also provide heating from 5° above ambient to 100°C with reservoir volumes of 17-liters to 55-liters. Two digital displays allow you to set bath temperature and shaking speed independently. Store up to three temperature settings. Shaking water bath allows you to set a timer function for automatic shut-off when complete. Reciprocating motion starts slowly to minimize sample shock. Choose from a selection of clamps to keep your sample in place.


Economical Shaking Baths provide shaking from 0 to 150rpm with volumes of either 10- or 20-liters. These shaking water baths provide heating from ambient to 100°C.


What's Included:
6-ft (1.8-m) power cord with plug, thermometer holder, fuse, scale remover
Min temperature (º C) Ambient +5
Max temperature (º C) 95°C
Heater wattage 1.2 kW
Power (VAC) 120
Power (Hz) 60

Accessories
Qty/Price
Availability

at $620.00 USD/EACH

Call 1-888-358-4705 for availability.
Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 21 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title