Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Battery-powered turbine flowmeter/totalizer, 3/4" NPT(F), 2 to 20 gpm/7.6 to 75.7 LPM, 316 SS

EW-05609-09
$716.00 USD/EACH

  • An excellent selection for most basic industrial flow metering applications
  • Battery-powered to eliminate the need for expensive wiring
  • Sanitary units are perfect for micro-brewing and wine making processes
  • Two totalizers allow for process or period-specific volume monitoring
  • Enclosure is NEMA 4 and FM-approved for Class I, Division I environments
These heavy-duty in-line flowmeters / totalizers display flow rate and accumulated flow in GPM or LPM. The NEMA enclosure is suitable for indoor/outdoor use in dusty, dirty and wet environments. This compact yet robust design makes them ideal for use in manufacturing, pilot-plant, or quality control areas.
All flowmeters measure linearly across a range and record a cumulative volume plus a resettable volume. Meters are factory-calibrated using water but can store 2 application-specific K-factors determined in-process. To conserve power, the six-digit display automatically turns on with flow and then turns off four minutes after flow ceases.
Wetted components are 316 SS or aluminum housing, PVDF rotor and supports, tungsten carbide shaft, 316 SS retainers, and ceramic bearings. The internal parts are simple to replace for easy maintenance (contact Cole-Parmer Applications if necessary).
Meters operate on two lithium batteries. Remote installation of the flowmeter body is possible using the optional remote installation kit (order separately). Replacement battery kits, output modules, and calibration containers can be ordered below.
Product Type Turbine Flowmeters
Description Turbine Flowmeter
Accuracy ±2% of reading
Max operating temperature (º F) 140
Max operating temperature (º C) 60
Max pressure 1500 psi
Max particulate size 125 microns
Process connection 3/4" NPT(F)
Repeatability ±0.1%
CE Compliance Yes
Battery life 9000 hours nominal
Display 6-digit LCD, 1/2"H
Power two 3 V lithium batteries

Accessories
Qty/Price
Availability

at $254.00 USD/EACH

Usually ships in 7 days or sooner.

at $92.00 USD/EACH

Usually ships in 11 days.

at $40.00 USD/EACH

In stock.

at $59.00 USD/EACH

Usually ships in 8 days.
Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 19 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title