Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Beaker w/handle PP 5000ml 1/pk

EW-61000-62
$49.50 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $44.55/EACH
30 15% $42.08/EACH
120 20% $39.60/EACH
    Low-form design adds stability to these beakers. Made of polypropylene (PP), beakers are ideal for many industrial applications. Graduated in milliliters and liters.Withstand temperatures to 275°F (135°C). Autoclavable.
    Product Type Beaker
    Autoclavable Yes
    Withstands Temp (high) (°F) 275
    Withstands Temp (low) (°F) 32
    Graduations mL and L
    Capacity (mL) 5000
    Quantity 1
    Manufacturer number 326495-5000
    Material Polypropylene
    Dimensions 9" H x 7-1/4" OD





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title