Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Bearing Condition/Vibration Indicator

EW-98853-38
$1,430.00 USD/EACH

Usually ships in 5 days.
Qty

  • Detects faulty bearings in rotating machinery—ideal for preventive maintenance
  • Identifies high-frequency vibrations associated with faulty gears and bearings
  • Detects damage to shafts and bearing housings, reducing repair costs and minimizing downtime
This lightweight instrument indicates the condition of antifriction bearings such as ball, roller, tapered roller, and more. Unit filters out frequencies below 300 MHz and measures the vibration in acceleration mode from 0 to 5 g. Simply hold the specially designed probe up against the bearing housing, press the red test button, and record the reading. The 0 to 5 analog scale is color coded green for good (0 to 1.5 g), yellow for rough (1.5 to 3.5 g), and red for major defects (3.5 to 5.0 g). Designed for use with equipment running from 1800 to 3600 rpm.
What's Included:
carrying case, one 9 V battery, 4” pencil probe, and clipboard with note pad.
Frequency range 0 to 300 Hz
Display analog
Dimensions 1 3/4" W x 7" H x 1 3/4" D
(4.4 x 19 x 4.4 cm)
Battery life 120,000 readings
Power one 9 V battery (included)
Model 53254-2

Accessories
Qty/Price
Availability

at $25.60 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $155.00 USD/EACH
Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title