| Display |
12.1 in. (307 mm) diagonal |
| Interface |
Ethernet 10/100Base-T, RJ-45, One EIA-232/422/485 DB9f; one EIA-232 DB9f, Two USB 2.0 full-speed host port (type A connectors) |
| Panel cutout (" W) |
9.8 |
| Panel cutout (" H) |
7.4 |
| Power (VDC) |
10 to 32 |
| Touch screen |
Analog-resistive with 4H hardness |
| Brand |
BEIJER |
| Model |
QTERM®-A12 |
| Display dimensions |
13.5 in. x 10.5 in. x 2.7 in. (344 x 267 x 69.1 mm) |
| Memory |
128 MB RAM, 4 GB flash |
| Display type |
800 x 600 SVGA, TFT color LCD |
| Processor |
XScale™ PXA 300 ARM 624 MHz |
| Front panel rating |
IP66, NEMA 4X |
| Rear panel rating |
IP66, NEMA 4X |
| Manufacturer number |
IX QTERM-A12 |