| Display |
7 in. (177 mm) diagonal |
| Interface |
Ethernet 10/100Base-T, RJ-45, One EIA-232/422/485 DB9f; one EIA-232 DB9f, Two USB 2.0 full-speed host port (type A connectors) |
| Panel cutout (" W) |
6.1 |
| Panel cutout (" H) |
3.7 |
| Power (VDC) |
10 to 32 |
| Touch screen |
Analog-resistive with 4H hardness |
| Brand |
BEIJER |
| Model |
QTERM®-A7 |
| Display dimensions |
8.8 in. x 6 in. x 2.6 in. (223 x 153 x 66 mm) |
| Memory |
128 MB RAM, 4 GB flash |
| Display type |
800 x 480 WVGA, TFT color LCD |
| Processor |
XScale™ PXA 300 ARM 624 MHz |
| Front panel rating |
IP66, NEMA 4X |
| Rear panel rating |
IP66, NEMA 4X |
| Manufacturer number |
IX QTERM-A7 |