| Display |
10.4 in. (264 mm) diagonal |
| Interface |
Ethernet 10/100Base-T, RJ-45, Four RS-232/422/485 serial ports, One USB 2.0 full-speed host port |
| Panel cutout (" W) |
10.3 |
| Panel cutout (" H) |
8.2 |
| Power (VDC) |
24 |
| Touch screen |
Analog-resistive |
| Brand |
BEIJER |
| Model |
IX T10A |
| Display dimensions |
11 in. x 9 in. x 2 in. (280 x 228 x 51 mm) |
| Memory |
64 MB RAM, 80 MB flash, one SD card |
| Display type |
640 x 480, TFT color LCD |
| Processor |
ARM9 400 MHz |
| Front panel rating |
IP65 |
| Manufacturer number |
IX T10A |