Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Beijer iX T7A Widescreen 7" Display

EW-68516-05
$925.00 USD/EACH

  • State of the art touch screen technology driven by industry leading software
  • iX T4A, T7A, and T10A Panels
  • -Ethernet 10/100Base-T, RJ-45
  • -Four serial ports RS-232/422/485
  • -Powder-coated aluminum housing
  • -iX Software with protocols for most industrial automation controllers
Higher user confidence in your application is gained with easy-to-read display and fast touch response. Easy mounting and access to connections save time for engineers.

The iX software at the core of these panels takes you quickly from ideation to a running system. Filled with smarter design engineering tools and solid HMI functionality, iX provides intuitive, friendly, but powerful HMI graphics for your applications in an open platform. It’s flexible and open for advanced programmers, yet easy to use and filled with ready-made features resulting in efficient, flexible project development for all. Unlimited iX Runtime software is included in this display. Also included are drivers to equipment from all major vendors to give you system flexibility.Choose from our offering of Human Machine Interface products
What's Included:
Hardware packet for mounting unit into panel.
Display 7 in. (178 mm) diagonal
Interface Ethernet 10/100Base-T, RJ-45, Four RS-232/422/485 serial ports, One USB 2.0 full-speed host port
Panel cutout (" W) 7.4
Panel cutout (" H) 5
Power (VDC) 24
Touch screen Analog-resistive
Brand BEIJER
Model IX T7A
Display dimensions 8 in. x 5.6 in. x 2 in. (204 x 143 x 50 mm)
Memory 64 MB RAM, 80 MB flash, one SD card
Display type 800 x 480, TFT color LCD
Processor ARM9 400 MHz
Front panel rating IP65
Manufacturer number IX T7A





 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title