Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Benchtop hood; 48"

EW-41520-00
$4,467.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty
    Full-width window, made of laminated safety glass, permits excellent view of the work surface. The full-width sash has a recessed finger lift for easy opening from any point. An outside control lets you position the baffles and direct the flow of air. Rectangular exhaust collar reduces noise and conserves energy. The interior has a white polyresin liner, and the side walls have interior access panels with PVC gaskets.
    Benchtop Hoods fit on 30''D work surfaces. Sash has a safety stop with override at 18'' height.
    Product Type Ducted Fume Hood
    Interior dimensions (" W) 48
    Exterior Dimensions (" W) 48
    Exterior Dimensions (" H) 54.25
    Exterior Dimensions (" D) 31.25
    Hood size 48 in
    Brand Thermo Scientific Hamilton

    Build a complete system




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title