Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Best N-Dex Laboratory Grade Gloves, powder-free, large

EW-86287-82
$20.50 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $18.45/PACKAGE

  • Reduce hand fatigue by keeping your hands cool and dry
  • Nonlatex—made of soft 100% nitrile
  • Three times the puncture-resistance of natural rubber or vinyl
  • Superior tactile-sensitivity, comfort, and dexterity
  • Lightweight and disposable
N-DEX® gloves are made from a special low-modulus, nonlatex, soft nitrile formulation. They offer greater tactile-sensitivity, comfort, dexterity, and puncture-resistance than latex gloves. All N-DEX® nitrile gloves are ambidextrous and blue in color.
General and Laboratory Grade N-DEX® Gloves are ideal for use anywhere you need to protect your hands from the environment. Box of 100.
Product Type Gloves
Material Nitrile
Size Large
Length 9.5 in (24 cm)
Thickness (mil) 4
Color Light Blue
Quantity 100/box
Brand Best Glove
Manufacturer number 7005PFL
Model 7005PFL

Accessories
Qty/Price
Availability

at $26.00 USD/EACH

Usually ships in 2 days.

at $52.00 USD/EACH

Usually ships in 4 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title