dummy
EW-97701-86
Call 1-888-358-4705 for availability.
Qty:
- Save images to the compact USB drive
- Select from 2 camera Megapixel options
- 8" (20.3 cm) LCD screen for optimal viewing
BioDoc-It imaging systems provide low-cost, high-quality gel documentation and archiving capability—ideal for imaging DNA, RNA, and protein gels. These systems allow you to preview live images and adjust for oversaturation of images through a monochrome CCD camera and zoom lens. Computer is not required for the system.
Images can be saved in JPEG or TIFF format to a USB drive or be transferred via available network connection. Order optional Doc-It LS software to analyze images. The front access door on all models allows easy access to the interior—ideal for sample placement or converter plates. UV safety switch turns the UV off when the door is opened.
What's Included:
CCD monochrome camera, ethidium bromide filter, UV benchtop transilluminator, integrated LCD monitor with touch screen, darkroom enclosure, and USB drive.
| Product Type |
Electrophoresis Imaging Systems |
| Dimensions (" W) |
14.25 |
| Dimensions (" H) |
27 |
| Dimensions (" D) |
12.75 |
| Camera |
1.3 Mpx |
| Filter (wavelength) |
302/365 nm |
| Emission filter |
ethidium bromide |
| Lens |
8 to 48 mm zoom |
| Power |
115 VAC |
| Brand |
BioDoc-It |
| Manufacturer number |
97-0174-01 |
at $2,377.00 USD/EACH
Usually ships in 14 days.
at $132.00 USD/PACKAGE
Usually ships in 7 days.
at $1,669.00 USD/EACH
Usually ships in 14 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.
See Details
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334