Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Biotest ErgoTouch Airborne Particle Counter

EW-18450-20
$2,875.00 USD/EACH

Usually ships in 9 days.
Qty

  • Displays particle count totals of multiple particle sizes at once
Ideal for use in cleanrooms, indoor air quality, filter testing, and contamination migration studies. These handheld particle counters use a laser diode light source to detect particles between 0.3 and 10 µm. Ergonomic design allows one-handed portability. Both models feature automatic flow control, USB interface for data download, rechargeable batteries, high-impact housing, internal HEPA filter, and audible alarms.
Compliance: NIST-calibrated according to Federal Standard 209, ASTM F-50; also meets JIS standard for counting accuracy.

ErgoTouch features three channels for multiple particle size counting (one channel user selectable), datalogger for up to 1500 records, intuitive interface, and a large backlit LCD. Select manual or automatic for the sampling modes.
What's Included:
isokinetic inlet, rechargeable battery pack with charger, software, computer cable, and NIST report.

Light source Laser diode
Product Type Particle Counters
Temp range 41 to 95°F (5 to 35°C)
Particle size 3 channels: 0.3, 5.0 µm and user selectable from 0.5, 1.0, 2.0, or 2.5µm
Output USB
Memory 1500 data records
Battery life 2 hours continuous use
Flow rate 0.1 cfm
Dimensions 4-1/4" x 9-1/8" x 2-3/8" (11 x 23 x 6.2 cm)
Power Rechargeable lithium ion batteries with 110 to 240 VAC charger
Manufacturer number 1441260001





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title