Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Brookfield Low-range viscometer, 115 VAC

EW-98945-00
$1,999.00 USD/EACH

  • Economical digital viscometers with direct readout in centipoise
  • 18 speeds provide wide measuring capability
  • Choose the low-range models (15 to 2,000,000 cp) to measure materials such as oils, solvents, paints, and coatings.
Measure viscosity in a wide range of centipoise (cp) for a variety of industrial and laboratory applications. The four-digit LCD ensures easy reading of both centipoise (cp) or millpascal seconds (mPaS), as well as percent torque, and speed. Display also shows spindle number.

Just flip a switch and turn a dial to set the speed and spindle code. Each model has 18 selectable rotational speeds, plus a set of standard spindles. Adjust rotational speed and spindle type to measure the desired centipoise range.

Order replacement spindles, optional temperature control units, small sample adapters, and other accessories separately.

What's included: Viscometer stand, four spindles, 5-ft power cord, and storage case.

Product Type Rotational Viscometer
Accuracy ±1% full scale in use
Viscosity range 15 to 2,000,000 cp
rpm 0.3, 0.5, 0.6, 1, 1.5, 2, 2.5, 3, 4, 5, 6, 10, 12, 20, 30, 50, 60, 100
Repeatability ±0.2% full scale in use
Resolution 0.1% full scale in use
Power 115 VAC, 50/60 Hz
Response time 4 times per revolution
Display LCD
Dimensions 10 in W x 24 in H x 10 in D with stand
Brand Brookfield
Manufacturer number LVDVE115
Model LVDVE115

Accessories
Qty/Price
Availability

at $148.00 USD/EACH

Usually ships in 5 days.

at $109.00 USD/EACH

Usually ships in 6 days.

at $92.00 USD/EACH

Usually ships in 7 days.

at $78.00 USD/EACH

In stock.

at $251.00 USD/EACH

Call 1-888-358-4705 for availability.

at $249.00 USD/EACH

Usually ships in 8 days.

at $199.00 USD/EACH

In stock.

at $58.00 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 10 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title