- Economical digital viscometers with direct readout in centipoise
- 18 speeds provide wide measuring capability
- Choose the medium-range models (100 to 13,000,000 cp) to measure materials such as sauces, adhesives, creams, and varnishes.
Measure viscosity in a wide range of centipoise (cp) for a variety of industrial and laboratory applications. The four-digit LCD ensures easy reading of both centipoise (cp) or millpascal seconds (mPaS), as well as percent torque, and speed. Display also shows spindle number.
Just flip a switch and turn a dial to set the speed and spindle code. Each model has 18 selectable rotational speeds, plus a set of standard spindles. Adjust rotational speed and spindle type to measure the desired centipoise range.
Order replacement spindles, optional temperature control units, small sample adapters, and other accessories separately.What's included: Viscometer stand, six spindles, 5-ft power cord, and storage case.
| Product Type |
Rotational Viscometer |
| Accuracy |
±1% full scale in use |
| Viscosity range |
100 to 13,000,000 cp |
| rpm |
0.3, 0.5, 0.6, 1, 1.5, 2, 2.5, 3, 4, 5, 6, 10, 12, 20, 30, 50, 60, 100 |
| Repeatability |
±0.2% full scale in use |
| Resolution |
0.1% full scale in use |
| Power |
115 VAC, 50/60 Hz |
| Response time |
4 times per revolution |
| Display |
LCD |
| Dimensions |
10 in W x 24 in H x 10 in D with stand |
| Brand |
Brookfield |
| Manufacturer number |
RVDVE115 |
| Model |
RVDVE115 |