Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Bunsen burner, high-temperature burner, LP gas

EW-36130-22
$65.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $58.50/EACH
50 15% $55.25/EACH
100 20% $52.00/EACH
    Gas Burner distributes flame through 100 separate openings in stainless steel grid top for uniform heating. The grid diameter is 11⁄2" (3.8 cm). This burner gives twice the heat of a straight tube burner. This burner features a venturi tube for thorough mixing of gas and air, and adjustable gas orifice and air shutter for complete combustion. Adjustable flame size. Rustproof chrome-plated brass body with zinc-aluminum alloy base.
    Product Type Bunsen
    Gas type LP
    BTU output (per hour) 2000 to 3200
    Inlet tube OD 7/16"(11 mm)
    Height 8½"
    Brand Accuflame

    Accessories
    Qty/Price
    Availability

    at $36.00 USD/EACH

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title