Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Bytac Surface Protector,FEP, White, Vinyl 25" x 15' roll

EW-06804-00
$295.00 USD/ROLL

Usually ships in 5 days or sooner.
Qty
    Bytac is a pressure sensitive FEP film that is inert to most chemicals. These easy-to-use adhesive surface protectors are ideal for benchtops, tables, fume hoods, and work surfaces. Use to prevent corrosion and absorption of toxic or radioactive chemicals. The FEP film comes with a vinyl or aluminum backing. Choose vinyl backing for temperatures up to 200°F (93°C). Aluminum backing withstands temperatures up to 360°F (182°C) and provides a nonstick surface when used in ovens. Both types of surface protectors are easy to cut. Pressure-sensitive adhesive holds surface protectors in place—just remove paper backing and apply. Five yards/roll.
    Product Type Surface Protectors
    Thickness 8 mm
    Size 25 in x 15 ft
    Color White
    Material FEP
    Length 15 feet (4.5 m)
    Width 25 in (63.5 cm)
    Max temperature 200°F (93°C)
    Brand Bytac
    Manufacturer number D1069324 BYTAC
    Model D1069324





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title