Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

COORSTEK Buchner Funnels, Ceramic, 1860 mL, 1/pk

EW-17815-18
$223.00 USD/PACKAGE of 1

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $200.70/PACKAGE of 1
10 15% $189.55/PACKAGE of 1
    Fixed perforated plates accept standard paper filter sizes. Funnels are glazed except for the rim. Autoclavable.
    Product Type Buchner Funnels
    Material Ceramic
    Capacity (mL) 1860
    Qty/pk 1
    Dia of disc (mm) 185
    Height (mm) 270
    Manufacturer number 60247





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title