Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

CR4110-15 Transducer AC Current TRMS

EW-68480-73
$211.00 USD/EACH

Usually ships in 10 days.
Qty

  • A variety of inputs and ouputs are available to satisfy any application
  • 35mm DIN Rail or Panel Mount
  • Available with 0 - 5 Vdc or 4 - 20 mA DC outputs
  • Highest precision available
  • Connection diagram printed on case
CR4100 Series
The CR4100 Series true RMS Current Transducers and Transmitters are designed for applications where AC current waveforms are not purely sinusoidal. More precise and accurate than other transducers, these devices are ideal in chopped wave and phase fired control systems.

CR4200 Series
The CR4200 Series, Current Transmitters produce a calibrated 4-20 mA DC signal that is proportional to the average RMS input AC current. Designed for multi-point current sensing, these devices provide excellent features in a high value package. The output signal is generated from a user supplied 24 Vdc power supply within the output current loop.

CR4400 Series
The CR4400 Series, Average RMS Voltage Transducers and Transmitters are designed to provide a DC output proportional to the AC current input. These devices are best suited for general applications, such as fixed frequency voltage supplies.

CR4500 Series
The CR4500 Series, true RMS Voltage Transducers and Transmitters are designed for applications where AC voltage waveforms are not purely sinusoidal. More precise and accurate than other devices, these units are ideal in chopped wave and phase fired control systems.

CR4800 Series
The CR4800 Series, Average RMS Voltage Transducers and Transmitters are designed to provide a DC output proportional to the AC voltage input. These devices are best suited for general applications, such as fixed frequency voltage supplies.

CR5200 Series
The CR5200 Series, DC Current Transducers are designed to provide a DC signal which is proportional to a DC sensed current. These devices are designed for direct current only, targeting them towards general and daily applications. The ranges 2 to 10 Amp utilize an advanced Magnetic Modulator technology and the ranges 20 amps and above utilize Hall Effect technology.

CR5400 Series
The CR5400 Series, AC/DC Hall Effect Current Transducers, are designed to provide a bipolar output that proportionally reflects (traces) the waveform of the input current. These devices are specifically targeted to be used in applications where multi-mode current sensing is required.




Product Type Transducers
Description 4110 Series
Basic Accuracy 0.5% and 1.0% available
Brand CR Magnetics
Manufacturer number CR4110-15





 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title