Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

C-FLEX tubing, 3/8"ID x 5/8"OD, 25 ft/pack

EW-06424-79
$83.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $74.70/PACKAGE
10 15% $70.55/PACKAGE
20 20% $66.40/PACKAGE
    Applications: General-purpose lab uses requiring high performance and long life.
    Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Opaque white.
    Certification: Resin is FDA-compliant (21 CFR 177.1810); meets USP 23 Class VI and USDA requirements. Tubing is manufactured according to GMP.
    Temperature range: –40 to 104°F (–40 to 40°C)
    Sterilize: With autoclave, ethylene oxide, or gamma irradiation.
    Product Type Tubing
    Working pressure (psi) 14
    Maximum temperature (º F) 104
    Minimum temperature (º F) -40
    Max temperature (º C) 40
    Minimum temperature (º C) -40
    Tubing ID (in.) 0.375
    Tubing ID (mm) 9.6
    Tubing OD (in.) 0.625
    Tubing OD (mm) 15.9
    Max psi 14
    Certifications FDA-Compliant, USDA, USP, GMP
    Translucent No
    Sterilizable Yes
    Color White
    Feet per pack 25
    Tubing formulation C-Flex
    Brand C-FLEX
    Manufacturer number 190-039-001





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title