Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cam couplers, male couplers, NPT (M), 1"

EW-31504-26
$8.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty
    All couplers have EPDM gaskets and feature stainless steel handles, rings, and pins.
    Product Type NPT(M)
    Size 1"
    Material Polypropylene
    Operating temperature 10 to 180°F(12 to 82°C)
    Pressure rating 125 psi maximum at 70°F(21°C)





    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title