Item Total = $0.00 
Items = 0 
View Cart
France
03 88 67 1414 or 
Welcome,
log in or register
Home  > 
Discontinued Items >
  

Carbon monoxide meter, 1-10,000 ppm

Item# EW-86511-00

Call for Price

Discontinued
Qty

  • One key operation detects CO levels to 10,000 ppm
  • Quick readings in less than 5 seconds
  • Two-tone alarm indicator above 30 ppm
Cross filtered CO sensor adjusts 0 to 999 ppm for low end monitoring, or up to 10,000 to detect full sensor range. Meter also features: auto-zero, backlit-display, battery status indicator, and 50 hour battery life.
What's included:two 1.5V AA batteries.
Product Type Single Gas Monitors/Detectors
Gas Carbon Monoxide
Resolution 1 ppm
Dimensions 1 in W x 10 in H x 1.5 in D
Range 0 to 10,000 ppm
Accuracy ±5%
Instrument wt 3-1/2 oz
Power two AA batteries (included)
CE Compliance Yes





Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 03 88 67 1414
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 03 88 67 1414
Questions and Answers
Product Reviews