Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cardboard Cryobox 5 1/4 X 5 1/4 X 2 w/81 Place Insert

EW-06755-72
$6.00 USD/EACH

  • Create customized storage box configurations
  • Snug-fitting lid prevents accidental separation if dropped
  • Bottom drain holes allow safe drainage of liquid nitrogen and prevent moisture buildup
  • Use in mechanical freezers or liquid nitrogen tanks to –196°C
These low-cost cryogenic storage boxes offer excellent low temperature storage. Moisture-repellent coating protects boxes from effects of liquid nitrogen or condensation. Choose boxes with or without cell dividers to create a customized storage box configuration for your specific cryotube requirements. Order additional and replacement cell dividers separately
Product Type Cryogenic Storage Boxes
Description Box with cell dividers
Tube size 0.5 mL, 1.5 mL, 2 mL
Tubes held 81
Color White
Max tube dimensions 12.7mm
Dimensions 5.25 in x 5.25 in x 2
Manufacturer number R3026A
Model R3026





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title