Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Cartridge,adsorber +

EW-01506-15
$115.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $103.50/EACH

  • Purify water up to 15 MΩ-cm
  • Design your system with any combination of four different cartridges
Our four grades of disposable Ion-X-Changer filter cartridges withstand water pressures as high as 100 psi for safe hookup to any laboratory tap water system. Cartridge resins turn amber to indicate when cartridges need to be changed. All cartridges must be used with mounting brackets (order separately).

Suggested System Combinations
A) Adsorber/Universal System combination produces water free of all ionized constituents except free CO2 and silica.
B) Two Universal and Two Research Cartridges operating in tandem increase deionization capacity by 15%. Recommended for use with water that has a mineral salt concentration of 10 grains per gallon or more. When cartridges are mounted in pairs, use until the left cartridge is spent. Then, shift the right cartridge to the left side and replace the right side with a new cartridge. High water quality is retained.Adsorber cartridge removes most organic compounds, free chlorine, and chloramines. Use to pretreat water before deionization when your raw water source contains appreciable amounts of contaminants. Normal replacement is every third time you replace a deionization cartridge.
Product Type Water Purification Cartridge
Applications Pretreatment: removes most organic compounds, free chlorine, and chloramines
Dimensions (" L) 18.75
Dimensions (" Dia) 3.25
Temperature (Max) 75° F (23.9° C)
Flow rate (Max) 7.2 GPH (27.3 L/hr)
Inlet pressure (Max) 100 psi (6.9 bar)
Inlet pressure (min) 5 psi (0.3 bar)
Manufacturer number D502121
Model D502121

Accessories
Qty/Price
Availability

at $190.00 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title