Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Casella CEL-620.B2/K1 Type 2 Octave Sound Meter Kit

EW-50536-12
$2,500.00 USD/EACH

Usually ships in 5 days.
Qty

  • Monitor workplace or community noise ensuring compliance
  • Available in both ANSI type 1 and type 2 accuracy
  • Full color graphic display provides maximum clarity
  • Context sensitive menus for simple navigation with minimum key strokes
  • Automatic calibration with minimum operator intervention
  • Real time octave or 1/3 octave band analysis in 11 (or 33) simultaneous bands
Most sound meters incorporate a processing network that assigns relative importance to low-, middle-, and high-frequency signals. By comparing differently weighted measurements, you can isolate the source of problem sounds.
"A" Weighting attenuates the lower frequencies to approximate the response of the human ear, which is most sensitive to frequencies between 3000 and 4000 Hz.
"B" Weighting gives decibel readings of combined high- and middle-frequency signals. Use in conjunction with A weighting to isolate sounds that are causing a problem.
"C" Weighting reads all frequencies the same but gives a better response to higher frequencies than A or B weighting. Use to pinpoint problems when A or B weighted scale readings are very high.Applications
Basic noise surveys
Machinery measurements for product noise reduction
Selection of hearing protection
Basic noise control measurements
Workplace noise surveys for compliance measurements
Noise mapping applications
General purpose noise measurements

These sound meters are designed to help you interpret changing noise climates and measure them correctly. Meters feature a unique DSP technology allowing the simultaneous capture of sound parameters with A, C, and Z frequency weightings, slow, fast, and impulse time responses, over a full 120 dB dynamic range. All noise parameters are measured and stored such as current sound level, maximum, minimum, time average, peak and TWA (with optional threshold). The menu driven interface makes these meters easy set up and use. USB interface allows measurement data to be easily transferred to spreadsheets or other office documents, and models with Insight software allow you to further analyze data and easily generate reports.

The CEL-630 models include all of the features of the CEL-620 series and provide additional extensive data logging time history recording that is particularly useful for environmental noise recording at regular intervals. Regular samples can also be saved, in addition to the overall values, for the whole of a run. Use the timer function to control the start and end of a run for automatic recording and the event based threshold noise level to trigger recordings above a significant level. Meters produce statistical percentile levels for environmental noise measurements for day/night levels providing a complete description of local noise environments.

Applications
Community noise nuisance measurements
Transportation noise source analysis
Data logging at regular time intervals for time history review
Event recording above a user selected threshold value
Long term aircraft or rail noise investigations


What's Included:
Kits include acoustic calibrator, carrying case, and three AA batteries.
Product Type Sound Meter
Meter class Type 2
Decibel (dB) range (high) 140
Decibel (dB) range (low) 20
Compliance ANSI S1.4 Type 2 or Type 1, IEC 61672
Function Lp, Lmx, Lmn, Leq, Ldod, Lavg, Lpk, LAE
Accuracy ±1 dB
Weighting A, C, and Z, simultaneously
Response Slow, fast, and impulse simultaneously
Display Full Color Graphic
Brand Casella
Dimensions 2.8W x 9H x 1.2D in. (7 x 23 x 3 cm)
CE Compliance Yes
Power 3 AA batteries or external 12 VDC or 5 VDC via USB
Manufacturer number CEL-620.B2/K1
Model CEL-620.B2/K1

Accessories
Qty/Price
Availability

at $185.00 USD/EACH

Usually ships in 6 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title