| Product Type |
Noise Dosimeters |
| Description |
Kit containing 5 x CEL-350 MND, calibrator, case, master charger,power supply, slave charger, software, CMC39 adapter and RS-232 to USB adapter |
| Criterion level |
70 to 90 dB (in 1 dB steps) |
| Exchange rate |
5 and 3 dB simultaneously |
| Threshold level |
70 to 90 dB (in 1 dB increments) |
| Weighting |
A for rms values plus Z and C for peak measurements |
| Instrument wt |
< 2.5 oz (68 g) |
| Resolution (dB) |
0.1 |
| Ouput signal |
RS-232 |
| Accuracy |
ANSI Si.25, IEC61252 1997 Personal sound exposure meters |
| Function |
Leq, Lavg, Lmx, Lmn, LCpk, LZpk, LE, TWA, LEP, d, Dose%, Pdose% |
| Display |
LCD |
| Dimensions |
Badge: 2.75 in W x 1.75 in H x 2 in D; Reader unit: 3.25 in W x 6.2 in H x 1.5 in D |
| CE Compliance |
Yes |
| Brand |
Casella |
| Manufacturer number |
CEL-350/K5 |
| Model |
CEL-350/K5 |