Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Cast iron float and thermostatic steam trap (in-line horizontal configuration); 3/4" NPT(F), 15 psig

EW-07600-46
$261.00 USD/EACH

Usually ships in 7 days.
Qty

  • Drain condensate as quickly as it forms while removing air and other noncondensable gases
Float and thermostatic steam traps contain a float valve mechanism which modulates to discharge condensate continuously at steam temperature, while non-condensable gases are released by a separate internal balanced pressure thermosatic air vent. Stainless steel internal parts can be serviced without disturbing the piping connections.

Typical applications:

  • Air heating coils
  • Heat exchangers
  • Steam main drip stations
  • Small process equipment, particularly when controlled by a modulating temperature control valve
  • Replacement of less efficient inverted bucket traps on heating equipment
Product Type Steam handling fittings
Max operating pressure 15 psig
Material Cast iron
Max temperature 45°F (25°C) of superheat
NPT(F) 0.75
Brand Spirax Sarco
Manufacturer number FTI-15 3/4" 66669 
Model FTI-15 3/4" 66669 

Accessories
Qty/Price
Availability

at $16.00 USD/EACH

In stock.




 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title