Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Centrifugal Magnetic Drive Pump with Enclosed Motor, Moderate-Flow Polypropylene, 3.1 GPM, 115 VAC

EW-72010-10
$133.00 USD/EACH

  • Twin bearing system handles thrust loads for extended service life
  • Quiet, energy efficient, and compact
  • Internal cooling circuit reduces bearing temperature
  • Enclosed motor for use in harsh environments
  • All wetted parts are nonmetallic for excellent chemical resistance
Moderate-Flow Polypropylene Pumps are an ideal option for process, recirculation, or transfer applications where continuous flow and excellent chemical resistance are needed.
What's Included:
A 6-ft (1.8 m) cord with stripped ends
Product Type Magnetic Drive Centrifugal Pumps
Max flow rate (GPM) 3.1
Max flow rate (LPM) 11.7
Max head (ft) 6.8
Max head (m) 2.1
Max system pressure (psi) 4.3
Max system pressure (bar) 0.3
Motor (rpm) 3400
Motor (VAC) 115
Motor (Amps) 0.40
Motor (hp) 1/125
Wetted materials Glass fiber-reinforced PP casings & impeller/magnet capsule
Alumina ceramic 99.5% spindle & thrust ring
Viton® O-ring
PTFE bearing
Max fluid temp (º F) 176
Max fluid temp (º C) 80
Duty cycle Continuous
Connections (inlet) 1/2" hose barb
Connections (outlet) 1/2" hose barb
Dimensions 4-1/8"L x 3"W x 3-3/4"H
(10.5 x 7.6 x 9.5 cm)





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title