Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Centrifuge Tube Rack for 50-mL centrifuge tubes

EW-06696-00
$40.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $36.00/EACH
30 15% $34.00/EACH
120 20% $32.00/EACH
    All racks are made of epoxy-coated steel wire. Holds eight 50-mL centrifuge tubes with 30-mm square openings; measures 5-1/2"L x 3"W x 3-1/2"H. Autoclavable.
    Product Type Centrifuge/Microcentrifuge Racks
    Tube size 50 mL
    Tubes held 8
    Material Epoxy-coated Steel
    Dimensions 3"W x 5"H x 3"D
    Length (in.) 5.5
    Width (in.) 3
    Width (mm) 76
    Height (in.) 3.5
    Length (mm) 140
    Brand Scienceware





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title