Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Chemical-Duty Transfer Pump with Carbon-Filled Kynar Head, 53 GPM max flow

EW-07190-30
$1,062.00 USD/EACH

Usually ships in 8 days.
Qty

  • Self-priming pumps with glass-filled polypropylene heads are capable of lifting water up to 10 feet
  • Pumps with Kynar® PVDF heads are ideal for ultra-high purity, chemical, and industrial applications

What's Included:
Conduit box for hardwiring.
Product Type Magnetic Drive Centrifugal Pumps
Max flow rate (GPM) 53
Max head (ft) 60
Max system pressure (psi) 75
Motor (rpm) 3450
Motor (VAC) 115/230
Motor (Hz) 50/60
Motor (Amps) 10.0/5.0
Motor (hp) 0.75
Motor (type) TEFC
Wetted materials Carbon-filled Kynar®, 99.9% aluma oxide ceramic, carbon brushing, Viton®
Max fluid temp (º F) 200
Duty cycle Continuous
Connections (inlet) 1-1/2" NPT(F)
Connections (outlet) 1" NPT(M)
Dimensions 18.1875" x 7" x 8.9375"
(46.2 x 17.8 x 22.7 cm)
Brand Kynar





 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title