| Product Type |
Magnetic Drive Centrifugal Pumps |
| Max flow rate (GPM) |
53 |
| Max flow rate (LPM) |
200.6 |
| Max head (ft) |
57 |
| Max head (m) |
17.4 |
| Max system pressure (psi) |
50 |
| Max system pressure (bar) |
3.4 |
| Motor (phase) |
1 |
| Motor (rpm) |
3450 |
| Motor (VAC) |
115/230 |
| Motor (Hz) |
50/60 |
| Motor (Amps) |
11.8/5.9 |
| Motor (hp) |
1 |
| Motor (type) |
TEFC |
| Wetted materials |
Glass-filled polypropylene, 99.9% aluma oxide ceramic, carbon brushing, Viton® |
| Max fluid temp (º F) |
190 |
| Max fluid temp (º C) |
88 |
| Duty cycle |
Continuous |
| Connections (inlet) |
1-1/2" NPT(M) |
| Connections (outlet) |
1" NPT(M) |
| Suction lift |
10 ft H2O |
| Dimensions |
18-3/16"L x 7"W x 8-15/16"H (46.2 x 17.8 x 22.7 cm) |
| Brand |
Kynar |