Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Chemical-Duty Transfer Pump with Kynar Head, 82 GPM max flow

EW-07190-50
$2,089.00 USD/EACH

Usually ships in 7 days.
Qty

  • Self-priming pumps with glass-filled polypropylene heads are capable of lifting water up to 10 feet
  • Pumps with Kynar® PVDF heads are ideal for ultra-high purity, chemical, and industrial applications

What's Included:
Conduit box for hardwiring.
Product Type Magnetic Drive Centrifugal Pumps
Max flow rate (GPM) 82
Max flow rate (LPM) 310.4
Max head (ft) 85
Max head (m) 25.9
Max system pressure (psi) 60
Max system pressure (bar) 4.1
Motor (phase) 3
Motor (rpm) 3450
Motor (VAC) 230/460
Motor (Hz) 50/60
Motor (Amps) 5.2/2.6
Motor (hp) 2
Motor (type) TEFC
Wetted materials Kynar®, 99.9% aluma oxide ceramic, carbon bushing, PTFE-encapsulated Viton®
Max fluid temp (º F) 190
Max fluid temp (º C) 88
Duty cycle Continuous
Connections (inlet) 2" NPT(M)
Connections (outlet) 1-1/2" NPT(M)
Suction lift 10 ft H2O
Dimensions 20-1/16"L x 8-15/16"W x 10"H
(51 x 22.7 x 25.4 cm)
Brand Kynar





Technical Resources
  • CP_Flow_Curve_07190-50.pdf
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title